Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 5e, 24 AWG, 100 ft, Black
Mfr # 5136100
Zoro # G7862696
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Fire Rating - Data Cable Riser
- Standards ANSI/ICEA S-90-661, ANSI/TIA 568-C.2, GR-421-CORE Water Penetration, ISO 11801, NEMA WC63.1
- Shielded Unshielded
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 5136100
- Zoro # G7862696
- UPC # 079407610006
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 100 ft |
Conductor Size - Data Cable | 24 AWG |
Cable Length | 100 ft |
Wire Size | 24 AWG |
Length | 100 ft. |
Outside Dia. | 0.23 in |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PE, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/ICEA S-90-661, ANSI/TIA 568-C.2, GR-421-CORE Water Penetration, ISO 11801, NEMA WC63.1, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz, Maximum Operating Temperature 176 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- LUXOR Desk Converter, Standing, Level Up 32 Pro (CVTR PRO-BK)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5133299E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- GENSPEED Category Cable, Unshielded, Blue Jacket (7131900)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131140)
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- Genspeed Data & Ethernet Cables