Shop All Communication Cables
Genspeed
23-4P UTP-CMR SOL BC CAT6PO/PVC PURPLE JKT BOXESGENSPEED 6, PK1000
Mfr # 7133809
Zoro # G1798760
product price: $306.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Purple (Violet)
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Standards RISER
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 7133809
- Zoro # G1798760
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Purple (Violet) |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Standards | RISER |
Conductor Count | 4 Pair |
Type | Data |
Conductor Type | Solid |
Category/Level | CATEGORY 6 |
Description
23-4P UTP-CMR SOL BC CAT6PO/PVC PURPLE JKT BOXESGENSPEED 6
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- RACO Set Screw Connector, 2-7/8" L, Steel (2008)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- Genspeed Communication Cables