Shop All Hairnets, Beardnets & Bouffants
Genpro
Critical Cover® GenPro® Beard Cover, Disposable, Univ, PK1000
Mfr # MS-14138-8
Zoro # G5470241
product price: $37.35
/pk 1000, $0.04/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size Universal
- Named Size Universal
- Packaging Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genpro
- MFR # MS-14138-8
- Zoro # G5470241
- Country of Origin India
- Category Hairnets, Beardnets & Bouffants
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | Beard Cover,Disposable,Univ,Package Quantity 1000 |
Color | White |
Material | Polypropylene |
Packaging | Case |
Attachment Style | Elastic Headband |
Seam Style | Serged |
Product Type | Beard Cover |
Description
Beard Cover,Disposable,Univ,Package Quantity 1000, Attachment Style Elastic Headband, Color White, Material Polypropylene, Named Size Universal, Packaging Case, Product Type Beard Cover, Seam Style Serged, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751 VEND)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN21)
- GENPRO Critical Cover® GenPro® Bouffant, 24", White, PK1000 (BO-13824-B)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- KEYSTONE SAFETY Pleated Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (111NWI-10-21-WHITE-1BG)
- VGUARD Bouffant Cap 21", Pancake, White, PK1000 (B11A11)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW36)
- KEYSTONE SAFETY Bouffant Cap, 24in, Green, PP, PK1000 (110NWI-10-24 GREEN)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- Genpro Workwear and Protective Clothing