Shop All Disposable Suits & Coveralls
Genpro
Coverall, Disposable, M, Package Quantity 25, M, 25 PK, White, GenPro
Mfr # CV-14032-2
Zoro # G5469270
product price: $55.15
/pk 25, $2.21/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 66"
- Color White
- Material GenPro
- Named Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genpro
- MFR # CV-14032-2
- Zoro # G5469270
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Length | 66" |
Named Size | M |
Details
Item | Coverall,Disposable,M,Package Quantity 25 |
Color | White |
Material | GenPro |
Description
Coverall,Disposable,M,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-4-X-S)
- SIGNMISSION Do Not Plow Snow Against Fence Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24142 (A-1218-24142)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB127SWH3X002500)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH5X0025NF)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Hood/Boots, Elastic, 4XL, White, 25PK (38953)
- LAKELAND ChemMAX 1 Coverall with Elastic Ankles and Wrists (C1S417Y-3X)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2502-XL)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY125SWH3X002500)
- Genpro Disposable Suits & Coveralls