Shop All Disposable Suits & Coveralls
Genpro
Coverall, Disposable, 4XL, Package Quantity 25, 4XL, 25 PK, White, GenPro
Mfr # CV-14032-7
Zoro # G5469340
product price: $61.75
/pk 25, $2.47/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material GenPro
- Color White
- Length 15-1/2"
- Named Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genpro
- MFR # CV-14032-7
- Zoro # G5469340
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Length | 15-1/2" |
Named Size | 4XL |
Details
Material | GenPro |
Color | White |
Item | Coverall,Disposable,4XL,Package Quantity 25 |
Description
Coverall,Disposable,4XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Black (D13-05-009-100)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11M)
- BRADY Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English (V1SR03A)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, M, White, PK25, M, 25 PK, White, SMS, Zipper (2222)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-XL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH5X000400)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH3X002500)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C571)
- GE SMS Protective Coverall with Hood, White, S (GW901S)
- Genpro Workwear and Protective Clothing