Shop All Disposable Suits & Coveralls
Genpro
Coverall, Disposable, 3XL, Package Quantity 25, 3XL, 25 PK, White, GenPro
Mfr # CV-14032-6
Zoro # G5469359
product price: $57.59
/pk 25, $2.30/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 75"
- Material GenPro
- Color White
- Named Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genpro
- MFR # CV-14032-6
- Zoro # G5469359
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Length | 75" |
Named Size | 3XL |
Details
Item | Coverall,Disposable,3XL,Package Quantity 25 |
Material | GenPro |
Color | White |
Description
Coverall,Disposable,3XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0407-ND_5X3.5 (LCU4-0407-ND_5X3.5)
- STRANCO Letters and Numbers Kit, Assorted (RUK-RUM200-KIT)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Blue (H1-CH-03V)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN9)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68977)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLMD001200)
- GEMPLERS 10 PK, White, Polypropylene (CVL-SMS-AS-5X)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47999)
- Genpro Disposable Suits & Coveralls