Shop All Disposable Suits & Coveralls
Genpro
Coverall, Disposable, 2XL, Package Quantity 25, 2XL, 25 PK, White, GenPro
Mfr # CV-14032-5
Zoro # G5469322
product price: $55.49
/pk 25, $2.22/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material GenPro
- Length 71-1/2"
- Named Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genpro
- MFR # CV-14032-5
- Zoro # G5469322
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Length | 71-1/2" |
Named Size | 2XL |
Details
Item | Coverall,Disposable,2XL,Package Quantity 25 |
Color | White |
Material | GenPro |
Description
Coverall,Disposable,2XL,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- CELLUCAP Bib Apron, Uni, Wht, Microporous Film, PK100 (157)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- NMC Danger Confined Space Sign, D487A (D487A)
- AFS Full Body Protective Suit (1007)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- KAPPLER Zytron 500 Chemical Protection Suit with Anti-Fog Visor Large/X-Large Charcoal (WPL922-LXL-CH)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-4X)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG0025CS)
- Genpro Disposable Clothing