Shop All Chemical Resistant Gloves
Genphil
Flock Lined Nitrile Gloves, 18 Mil, X-Large
Mfr # 483420
Zoro # G108597461
product price: $5.85
/pr
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Size XL
- Glove Materials Cotton Lining, Nitrile
- Glove Thickness 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genphil
- MFR # 483420
- Zoro # G108597461
- UPC # 2454200491
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Details
Color | Green |
Glove Materials | Cotton Lining, Nitrile |
Glove Thickness | 18 |
Description
Contoured nitrile gloves helps provide protection against solvents, fats, oils, grease, fuel, acids and detergents. Superior resistance to punctures and abrasionEmbossed grip for secure handling, tapered comfort fit Recommended as a good general duty glove USDA accepted, does not swell or sag from fat absorption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Glove, XL, Palm Type Coated, PR (BLACKMAXXISO50)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- K-T INDUSTRIES XL CAPE AND SLEEVES (4-5123)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- GENPHIL Flock Lined Large Nitrile Gloves, Green, Large, 18 mil (483429)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ES/9)
- SHOWA VF, Chem Res Gloves, 2X, 29UP92, PR (727-11-V)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B131R/8)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- Genphil Chemical Resistant Gloves