Shop All Chemical Resistant Gloves
Genphil
Flock Lined Large Nitrile Gloves, Green, Large, 18 mil
Mfr # 483429
Zoro # G908597418
product price: $5.59
/pr
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Size L
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genphil
- MFR # 483429
- Zoro # G908597418
- UPC # 3245420049117
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 18 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- NEVS 1/2" Color Coding Dots Lime - Sheet Form (DOT-12M Lime)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- SIGNMISSION OSHA Sign, Door Not For Pedestrian Traffic Use Main, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12580)
- GENPHIL Flock Lined Large Nitrile Gloves, Green, Large, 22 mil (493429)
- GENPHIL Flock Lined Nitrile Gloves, 18 Mil, X-Large (483420)
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-202)
- ANSELL Chemical Resistant Gloves, 8, Blue, PR (04-002)
- Genphil Gloves & Hand Protection