Shop All Disposable Containers
Genpak
Genpak SN203 CPC Large 3 Compartment Hinged Foam Container; White - Case of 200
Mfr # SN203 CPC
Zoro # G503985382
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genpak
- MFR # SN203 CPC
- Zoro # G503985382
- UPC # 656973745532
- Country of Origin China
- Category Disposable Containers
Description
Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.
Features- 3 compartment hinged foam container
- Color: White
- Size: Large
- Material: Foam
- Dimesnion: 9 x 9 x 3 in.
- Weight: 9.883 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Ace Hardware 100 Year Anniversary Cast Iron Skillet 10 in. Black (L8SK100ACE)
- NEMCO Rocker Switch 9/16 X 1-1/8 Spst (100085)
- ANTUNES Drive Sprocket Kit (7001595)
- STAR DIAL, THERMOSTAT(BJWA, 150-400F) for Star Mfg - Part# 2R9499 (2R9499)
- GENPAK Genpak AD08 CPC 8 oz Clear Hinged Flat Lid Deli Container; Case of 200 (AD08 CPC)
- GENPAK Genpak AD12 CPC 12 oz Hinged Deli Container - Plastic; Case of 200 (AD12 CPC)
- GENPAK Genpak AD04 CPC 4 oz Hinged Deli Container; Clear - Case of 400 (AD04 CPC)
- FORUM Forum 9 3 Compartment Black Deep Square Base Container, PK300 (CF723-093-1)
- SNAPWARE Snapware 6824742 3 Cups Lock Top Container; Clear - Pack of 6 (6824742)
- FORUM Forum 12 Black Deep Square Cater Tray, PK60 (CF723-120-1)
- ZORO SELECT Disp Carry-Out Ctnr, 28 oz, BK/CLR, PK150 (EMBL28RT)
- Genpak Disposable Containers