Shop All Disposable Containers
Genpak
Genpak AD12 CPC 12 oz Hinged Deli Container - Plastic; Case of 200
Mfr # AD12 CPC
Zoro # G103696114
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genpak
- MFR # AD12 CPC
- Zoro # G103696114
- UPC # 8855417997472
- Country of Origin China
- Category Disposable Containers
Description
Features
- Made with 50 percent post-consumer recycled content
- Patented 360 degree seal allows for a leak resistant closure
- Excellent water-vapor barrier for extended shelf life
- Works well with automated filling and sealing lines
- Endorsed by the green restaurant association
- Case of 200
- Material: Plastic
- Capacity: 12 oz
- Weight: 8.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOYA Goya Pear Nectar 42 oz., PK12 (2731)
- TRAULSEN Sensor, Temp, Cab, 96" , Green (334-60405-03)
- CRESTWARE Stock Pot w/Cover, 16 qt, 12-3/4 In., SS (SSPOT16)
- GARLAND Motor 115V, .75/.21Hp, 1P (1686711)
- GENPAK Genpak AD04 CPC 4 oz Hinged Deli Container; Clear - Case of 400 (AD04 CPC)
- GENPAK Genpak AD08 CPC 8 oz Clear Hinged Flat Lid Deli Container; Case of 200 (AD08 CPC)
- GENPAK Genpak SN203 CPC Large 3 Compartment Hinged Foam Container; White - Case of 200 (SN203 CPC)
- ECO-PRODUCTS Renewable/Compostable Sugarcane Clamshells, 6 x 6 x 3, White, PK500 (EP-HC6NFA)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- AMERCAREROYAL 0254 Corrugated Catering Box Half Pan White 13x10 7/8x3, PK50 (CCBHP13113)
- DART , Foam Hinged Food Container, 3 Compartments, White, 200/Carton (85HT3R)
- Genpak Disposable Containers