Shop All Disposable Containers
Genpak
Genpak AD04 CPC 4 oz Hinged Deli Container; Clear - Case of 400
Mfr # AD04 CPC
Zoro # G003984977
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genpak
- MFR # AD04 CPC
- Zoro # G003984977
- UPC # 656973745303
- Country of Origin China
- Category Disposable Containers
Description
Features
- Patented 360° seal allows for an air tight, leak resistant closure
- Containers will not crack or dent in freezer applications
- Containers won't break down to oils from salads
- Case of 400
- Color: Clear
- Capacity: 4 oz
- Weight: 10.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Hinge (263708)
- FWE Temperature Control Board (T-STAT ELE H2)
- VOLLRATH On/Off Switch (23540-1)
- SNYDERS Old Fashioned Pretzel Rods, Salted, 27 Oz Barrel (087550)
- GENPAK Genpak SN203 CPC Large 3 Compartment Hinged Foam Container; White - Case of 200 (SN203 CPC)
- GENPAK Genpak AD08 CPC 8 oz Clear Hinged Flat Lid Deli Container; Case of 200 (AD08 CPC)
- GENPAK Genpak AD12 CPC 12 oz Hinged Deli Container - Plastic; Case of 200 (AD12 CPC)
- ANCHOR PACKAGING Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100 (4669911)
- D & W FINE PACK D & W Fine Pack 5 oz. All Purpose Plastic Cup, PK1000 (CF755-050)
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x2.48, 16oz, 1-Cmp, Clr, PK200 (0CA910160000)
- SCT Bakery Boxes, Standard, 7 x 7 x 3, White, Paper, 250PK (1517)
- Genpak Disposable Containers