Shop All Food Containers
Genpak
Genpak 20500-3L 9 x 6 in. Large Hinged Foam Container; Black - Case of 200
Mfr # 20500-3L
Zoro # G403985932
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genpak
- MFR # 20500-3L
- Zoro # G403985932
- UPC # 656973708582
- Country of Origin China
- Category Food Containers
Description
Features
- Snap-it closure
- Transport safe and easy to store
- Perfect for use as doggie bags or other to-go container needs
- Equipped with reliable hinged lid and secure lock
- Case of 200
- Color: Black
- Size: 9" x 6", Large
- Dimension: 9.18" x 6.5" x 2.75"
- Weight: 7.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Appliance Lamp 40W, 130V (1623900)
- APW WYOTT Regulator, 40A, 208V (AS-1137202)
- MASTER-BILT Control, Temperature (19-00903)
- HEINZ Heinz Pack Ketchup 1.5 gal., PK2 (10013000515501)
- GENPAK Genpak AD04 4 oz Hinged Deli Container Apet; Clear - Case of 400 (AD04)
- DART ClearPac Container, 4.9 x 2.5 x 5.5, 16 oz, Clear, PK200 (CH16DEF)
- DART Container, 2 oz., Plastic, PK2500 (200PC)
- STERILITE 5.8C Rectfood Container (03211106)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- STORPLUS Food Storage Container, Round, 18 qt, White (1097802)
- CAMBRO 12 qt CamSquare® Food Storage Container (12SFSPP190)
- Genpak Food Containers