Shop All Gutters & Downspouts
This Product is Discontinued
Genova
Universal Downspout Extender, Tan (Discontinued)
Mfr # AT575
Zoro # G8595797
This Product is Discontinued
Key Features
- Length 19 in to 55 in
- Material PVC
- Color Tan
- For Use With 2 in x 3 in or 3 in x 4 in Downspouts
- Features Installs Without Tools. Bendable.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova
- MFR # AT575
- Zoro # G8595797
- UPC # 385610433722
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 19 in to 55 in |
Details
Item | Universal Downspout Extender |
Material | PVC |
Color | Tan |
For Use With | 2 in x 3 in or 3 in x 4 in Downspouts |
Features | Installs Without Tools. Bendable. |
Description
Universal Downspout Extender, Length 19 in to 55 in, Material PVC, Color Tan, For Use With 2 in x 3 in or 3 in x 4 in Downspouts, Features Installs Without Tools. Bendable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.