Shop All Warm Weather Caps, Hats & Liners
Genova Products
Genova Products 2911195 5 in. RW102 Vinyl Outside End Cap; White
Mfr # 2911195
Zoro # G503983920
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova Products
- MFR # 2911195
- Zoro # G503983920
- UPC # 617430062210
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Description
Solid vinyl gutter system. Snap together design can be installed by one person. Needs no glues, cements, or caulking. Will not rust, dent, rot, or corrode. Lightweight and strong. Used to terminate gutter end either right or left. Provided with Raingo seals.
Specifications- Color: White
- Material: Vinyl
- Size: 5"
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0500)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- UVETO Attach-A-Flap, Micro-Mesh, White (AU AAFWT)
- CHILL-ITS BY ERGODYNE Bucket Hat, Gray, Universal (8939)
- KLEIN TOOLS Knit Beanie (60391)
- JWM U.S. Air Force Logo Baseball Cap Digital Camouflage One Size Fits All (10084)
- DICKIES Traeger Trucker Hat Black One Size Fits Most (TRG202BKAL)
- ERGODYNE Black Classic Trapper Hat, XS (6802)
- Genova Products Head Protection