Shop All Deck Hardware
Genova Products
Genova Products 2911193 5 in. RW207 Vinyl Adapter Downspout; White
Mfr # 2911193
Zoro # G103983924
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova Products
- MFR # 2911193
- Zoro # G103983924
- UPC # 617430062197
- Country of Origin China
- Category Deck Hardware
Description
Solid vinyl gutter system. Snap together design can be installed by one person. Needs no glues, cements, or caulking. Will not rust, dent, rot, or corrode. Lightweight and strong. Adapts Raingo downspouts to 4" plastic sewer pipe or schedule 40 DWV fittings.
Specifications- Color: White
- Material: Vinyl
- Size: 5"
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Heater Line Repair Kit (HL427)
- ILC Replacement For LIGHT BULB LAMP 24CSB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VA0-5)
- GENUINE Turn Signal, 1K5949101 (1K5949101)
- TIMKEN Differential Pinion Seal - Front, 5778V (5778V)
- GEARED2GOLF PONTOON ACCESSORY MOUNT Pontoon Accessory Mount (GE421033)
- PERKO Perko 1291DP0CHR Chrome-Plated Offset-Mount Windshield Adjuster-12" Length w 9.5" Length Adjustment (1291DP0CHR)
- TACO MARINE 20" Poly Filet Table w/Adjustable Gunnel Mount - White (P01-2120W)
- SEACHOICE Flush Lifting Handle Chrome Plated Zinc, 3" x 2-1/4" (36811)
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - Black - 6" (336367-1)
- HANDI-MAN MARINE Handi Man Marine 317 #1/4-20 Hex Nut Ss - 10 Pack (317)
- SEA DOG Aluminum Cleat(Countersunk)-6, #046106-1 (046106-1)
- Genova Products Deck Hardware