Shop All CPVC Pipe Fittings
Genova
NIBCO M25305L Transition Pipe Union, 34 in, Slip x FIP, BrassCPVC
Mfr # T00310L
Zoro # G407685883
product price: $13.69
/ea
Sold in multiples of 25 for $342.25
$342.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova
- MFR # T00310L
- Zoro # G407685883
- UPC # 39923309839
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
The CPVCCTS transition union is used for the repair of a line and features a female socket x copper silicon alloy female NPT threaded connection that allows for CPVCCTS tube to be connected to copper piping Please refer to NIBCO technical data sheets and catalogs for engineering and installation information Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC CPVC will not rust, pit, scale or corrode CPVC fittings are easy to install and are joined by solvent cementing or threading NIBCO plastic fittings are backed by a 5year limited warranty Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene dichloride (1,2-Dichloroethane), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pedal Valve Bonnet Assembly, Faucet (005312-40)
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- DANCO Rubber 1-13/16 inch D X 2-5/8 inch D Closet Spud Gasket (40480B)
- WINLAND ELECTRONICS Water Surface Sensor-Supervised, 15 ft. (W-S-S)
- GENOVA B K Transition Pipe Adapter, 12 in, Slip x FIP, BrassCPVC (164-313NL)
- GENOVA UNION SCH40 CPVC 3/4 in. SXS (514-14-34-34B)
- GENOVA Tee 3/4 Cpvc (T00170D)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Socket (9854-040)
- ZORO SELECT CPVC Reducing Coupling, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4129-101)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/4" Pipe Size, MIP x CTS Socket Hub (4136-012)
- Genova Fittings