Shop All PVC Pipes
Genova
JM Eagle Schedule Series Pipe, 2 in, 20 ft L, Solvent Weld, SCH 80 Schedule, PVC, Dark Gray
Mfr # 28134
Zoro # G507391486
product price: $66.99
/ea
Sold in multiples of 5 for $334.95
$334.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
JM Eagle solvent weld Schedule Series pipes are suitable for use in both pressure and drain, waste and vent applications JM Eagle's wide line of solvent weld includes PVC schedule 40 and 80 for both pressure and nonpressure applications The pipes are available in 10 or 20 ft lengths, in 12 to 16 in Dia in schedule 40, bell end and 12 to 12 in Dia in schedule 80, plain end JM Eagle's ASTM 1785 product also comes in a specially formulated PVC material to increase resistance to ultraviolet rays Called SolarBlok, it comes in IPS, 20 ft lengths, in brown Solvent weld joints are designed to provide a rigid joint connection and the schedulerated products are specifically engineered for use in partial support systems above ground A 20 ft length of solvent weld schedule 40 PVC water pipe weighs approximately 72 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- PARKER Expander Adapter, Steel, 1/8 x 1/4 in (1/4 X 1/8 FG-S)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- GENOVA Coupling 4X3 Dwv Reducer (K01000H)
- GENOVA Cap 1-1/2 Pvc Slip (F01920D)
- GENOVA JM Eagle Pipe, 3 in, 10 ft L, Solvent Weld, SCH 40 Schedule, PVC, White (10140)
- GENOVA CRESLINE FlowGuard Gold Series Pipe, 34 in, 10 ft L, Compression, CPVC, TanYellow (44910)
- GENOVA JM Eagle Pipe, 6 in, 10 ft L, Solvent Weld, PVC, White (30601)
- GENOVA Bush 2X3/4 Pvc Sxfip (F01370D)
- HYDROMAXX 2"x25Ft Black Flexible PVC Pipe (BF200025)
- Genova Pipes