Shop All PVC Pipe Fittings
Genova
JM Eagle Schedule Series 530030 Pipe, 34 in, 20 ft L, Solvent Weld, SCH 40 Schedule, PVC
Mfr # 53003
Zoro # G507386116
product price: $32.99
/ea
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova
- MFR # 53003
- Zoro # G507386116
- UPC # 38561300796
- Country of Origin United States
- Category PVC Pipe Fittings
Description
JM Eagle solvent weld Schedule Series pipes are suitable for use in both pressure and drain, waste and vent applications JM Eagle's wide line of solvent weld includes PVC schedule 40 and 80 for both pressure and nonpressure applications The pipes are available in 10 or 20 ft lengths, in 12 to 16 in Dia in schedule 40, bell end and 12 to 12 in Dia in schedule 80, plain end JM Eagle's ASTM 1785 product also comes in a specially formulated PVC material to increase resistance to ultraviolet rays Called SolarBlok, it comes in IPS, 20 ft lengths, in brown Solvent weld joints are designed to provide a rigid joint connection and the schedulerated products are specifically engineered for use in partial support systems above ground A 20 ft length of solvent weld schedule 40 PVC water pipe weighs approximately 72 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 2-1/2" GALV. NIPPLE (356-083E)
- KBI/KING BROTHERS IND TMS-0750 ADAPTER CPVC MIPT 3/4IN (4136-007SS)
- LEGEND VALVE 1/2" x 4" 316 SS NIPPLE (316-066)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- GENOVA LASCO 220030BC Pipe Nipple, 2 in, PVC, SCH 80 Schedule, 3 in L (P-2-3)
- GENOVA IPEX 414263BC Sewer Pipe Cap, 3 in, Hub, PVC, White (414263BXC)
- GENOVA Canplas 414434Bc Downspout Adapter, 3 X 4 In Connection, Hub, Pvc, White (V-1705)
- GENOVA ELBOW 1-1/2 STREET 90 DEG DWV (K05805H)
- GENOVA Nibco T00340D Transition Pipe Union, 3/4 In, Slip X Mip, Brass/Cpvc (53050Z)
- GENOVA LASCO Pipe Elbow, 2 in, Slip, 90 deg Angle, PVC, SCH 80 Schedule (806020BC)
- CHARLOTTE PIPE AND FOUNDRY 4x3 DWV Redu Coupling (PVC 00102 1400HA)
- Genova Fittings