Shop All PVC Pipe Fittings
Genova
JM Eagle Schedule Series 27698 Pipe, 114 in, 20 ft L, Solvent Weld, SCH 40 Schedule, PVC
Mfr # 97698
Zoro # G007374057
Sold in multiples of 5 for $256.45
$256.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genova
- MFR # 97698
- Zoro # G007374057
- UPC # 38561301199
- Country of Origin United States
- Category PVC Pipe Fittings
Description
JM Eagle solvent weld Schedule Series pipes are suitable for use in both pressure and drain, waste and vent applications JM Eagle's wide line of solvent weld includes PVC schedule 40 and 80 for both pressure and nonpressure applications The pipes are available in 10 or 20 ft lengths, in 12 to 16 in Dia in schedule 40, bell end and 12 to 12 in Dia in schedule 80, plain end JM Eagle's ASTM 1785 product also comes in a specially formulated PVC material to increase resistance to ultraviolet rays Called SolarBlok, it comes in IPS, 20 ft lengths, in brown Solvent weld joints are designed to provide a rigid joint connection and the schedulerated products are specifically engineered for use in partial support systems above ground A 20 ft length of solvent weld schedule 40 PVC water pipe weighs approximately 72 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 160 (82401)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT2)
- GENOVA Elbow 3/4 Pvc Street (F01730D)
- GENOVA LASCO Pipe Union, 112 in, Slip, PVC, SCH 80 Schedule (897015)
- GENOVA LASCO 458012 Pipe Union, 1-1/4 in, FIP, PVC, SCH 40 Schedule (37514)
- GENOVA ELBOW 4IN 90 DEG DWV (K05565C)
- GENOVA Canplas 414434Bc Downspout Adapter, 3 X 4 In Connection, Hub, Pvc, White (V-1705)
- GENOVA IPEX 414263BC Sewer Pipe Cap, 3 in, Hub, PVC, White (414263BXC)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D MPT PVC Pipe Adapter (PVC 02109 1400)
- Genova PVC Pipe Fittings