Shop All PVC Pipe Fittings
Genova
ELBOW 22 PVC/DWV 3""SCH30
Mfr # PVC013240600
Zoro # G3878860
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 30
- Material PVC
- Fitting Schedule Class Schedule 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova
- MFR # PVC013240600
- Zoro # G3878860
- UPC # 611942132904
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 30 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 30 |
Description
PVC Schedule 30 Thin-Wall Pipe and Fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. PVC Schedule 30 Thin-Wall is lightwe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Central Brass 0868-Z Central Brass 3-Valve Tub/Shwr Set #0868-Z (70-0868)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ35)
- ELESA Tridimensional three-way connector, STC.25-3A-3W-C33 (STC-3A-3W)
- GENOVA PIPE INCREASER 4X6 in. (PVC 00102 1800HA)
- GENOVA Wye 2In Dwv 2 Hxhxh 45 Wye Pvc (K09026C)
- GENOVA TEE 4X2 DWV 4X4X2 HXHXH SANITARY (K09930H)
- GENOVA COUPLING 3 X 1 1/2 IN DWV REDUCE (K00985H)
- GENOVA Genova V-1064 6 x 4 in. Coupling PVC SD (V-1064)
- GENOVA COUPLE NYLON 1"" PLXPL (360110)
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip PVC Coupling SCH 40 (8113758)
- Genova Fittings