Shop All Gutters & Downspouts
This Product is Discontinued
Genova
Downspout, 10 ft., 2x3 In., Brn (Discontinued)
Mfr # AB200
Zoro # G8595815
This Product is Discontinued
Key Features
- Length 10 ft
- Opening Size 2 in x 3 in
- Material PVC
- Color Brown
- For Use With Gutter and Downspout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova
- MFR # AB200
- Zoro # G8595815
- UPC # 385610920048
- Country of Origin Unknown
- Category Gutters & Downspouts
Dimensions
Length | 10 ft |
Opening Size | 2 in x 3 in |
Details
Item | Downspout |
Material | PVC |
Color | Brown |
For Use With | Gutter and Downspout |
Features | Installs Directly onto Metal Systems. No Adapters Needed. Can Also Be Installed as a Stand Alone System. |
Description
Downspout, Length 10 ft, Opening Size 2 in x 3 in, Material PVC, Color Brown, For Use With Gutter and Downspout, Features Installs Directly onto Metal Systems. No Adapters Needed. Can Also Be Installed as a Stand Alone System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.