Shop All CPVC Pipe Fittings
Genova
Cpvc Adapter 3/4"
Mfr # CTS02100I0600HA
Zoro # G007038119
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material CPVC
- Standards ASTM D 1784, ASTM D 2846
- Outside Dia. 0.75 in
- Max. Pressure 100 psi
- Temp. Range 32 to 180°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genova
- MFR # CTS02100I0600HA
- Zoro # G007038119
- UPC # 611942049967
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Outside Dia. | 0.75 in |
Details
Basic Fitting Material | CPVC |
Standards | ASTM D 1784, ASTM D 2846 |
Max. Pressure | 100 psi |
Temp. Range | 32 to 180°F |
Color | Cream |
Pipe Schedule | SDR 11 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- ZORO SELECT 3/8" x 3" Black Pipe Nipple Sch 80 (1LLZ9)
- HYDROMAXX 1-1/2"x50Ft Black Flexible PVC Pipe (BF112050)
- GENOVA Tee 3/4 Cpvc (T00170D)
- GENOVA B K Transition Pipe Adapter, 12 in, Slip x FIP, BrassCPVC (164-313NL)
- GENOVA UNION SCH40 CPVC 3/4 in. SXS (514-14-34-34B)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket (9853-005)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x FNPT (9838-073)
- NDS Grate Round 6 in. Green (50)
- Genova CPVC Pipe Fittings