Shop All CPVC Pipe Fittings
Genova
Adapter Cpvc 1/2Slipx3/8Od
Mfr # M025250
Zoro # G006691896
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Threaded
- Overall Pipe Length 1.560 in
- Connection Size 1 in
- Color Tan
- Pipe Schedule For CPVC CTS (Copper Tube Size)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genova
- MFR # M025250
- Zoro # G006691896
- UPC # 38561539103
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Overall Pipe Length | 1.560 in |
Connection Size | 1 in |
Details
Fitting Connection Type | Threaded |
Color | Tan |
Pipe Schedule | For CPVC CTS (Copper Tube Size) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brass (58190-PB)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- ZORO SELECT 1/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040)
- GENOVA B K Transition Pipe Adapter, 12 in, Slip x FIP, BrassCPVC (164-313NL)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- GENOVA UNION SCH40 CPVC 3/4 in. SXS (514-14-34-34B)
- GENOVA Tee 3/4 Cpvc (T00170D)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-211)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS Spigot x CTS Hub (4140-020)
- ZORO SELECT CPVC 45 Degree Street Elbow, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4127-007)
- Genova CPVC Pipe Fittings