Shop All Resistance Testers
Geno Technology
Gelplate Clean Spray, 2x250ml
Mfr # 249865
Zoro # G804972012
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geno Technology
- MFR # 249865
- Zoro # G804972012
- Country of Origin United States
- Category Resistance Testers
Description
GELPLATE-Clean is specifically formulated for cleaning electrophoresis gel plates. Removes proteins, nucleic acids, fats, lipids, radioisotopes and other contaminants from electrophoresis gel plates. Suitable for sequencing, protein and mini electrophoresis gel plates. Easy to use, spray and wipe gel plate. Regular use of GELPLATE-Clean improves quality of electrophoresis results-prevents poor electrophoresis migration, band distortion and poor image development. Supplied as two 250 ml spray bottles.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 4.25 x 2.25
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 4.25 x 2.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 5" L (LT330R-0564)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L30#)
- POMONA ELECTRONICS Standard Binding Post, 2500VDC, 15A, Red (3760-2)
- EXTECH Pocket UV-AB Light Meter (UV505)
- BENCHMARK SCIENTIFIC Electrophoresis System, Digital, 230mL (E1101)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 1L (147001)
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- REED INSTRUMENTS Earth Ground Tester, LCD, Case (R5710)
- Geno Technology Resistance Testers