Shop All Resistance Testers
Geno Technology
6X Universal Cyano Dye, 1.5ml
Mfr # 248696
Zoro # G504971940
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geno Technology
- MFR # 248696
- Zoro # G504971940
- Country of Origin United States
- Category Resistance Testers
Description
Glow Loading Dyes provide intense DNA/RNA bands with low background and band distortion. Ideal for use with all agarose or acrylamide gels. Dyes reduce exposure problems associated with ethidium bromide disposal. Glow Dyes are Ficoll based and supplied at 6X concentration in 1.5 ml volume. Glow RNA Dyes are ideal for quick screenings of RNA preps and safer than formaldehyde agarose gels. RNA Loading Dyes are formamide based and available at 2X concentration in 1.5 ml volume.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Thermometer, -60 Degrees to 120 Degrees F for Wall or Desk Use (68162)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL60)
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- KLEIN TOOLS Insulation Resistance Tester (ET600)
- FLUKE Earth Stake (EARTH STAKE)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- JONARD TOOLS Cable Tester & Toner (TET-600)
- Geno Technology Resistance Testers