Shop All Resistance Testers
Geno Technology
6X Universal Bromo Dye, 1.5ml
Mfr # 248695
Zoro # G904971939
product price: $59.99
/ea
$59.99
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
- Brand Geno Technology
- MFR # 248695
- Zoro # G904971939
- Country of Origin United States
- Category Resistance Testers
Description
Glow Loading Dyes provide intense DNA/RNA bands with low background and band distortion. Ideal for use with all agarose or acrylamide gels. Dyes reduce exposure problems associated with ethidium bromide disposal. Glow Dyes are Ficoll based and supplied at 6X concentration in 1.5 ml volume. Glow RNA Dyes are ideal for quick screenings of RNA preps and safer than formaldehyde agarose gels. RNA Loading Dyes are formamide based and available at 2X concentration in 1.5 ml volume.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
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
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G261-4)
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead (628-14-GH-P1-E1-S1)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-102D-254E-BSPT)
- POMONA ELECTRONICS Banana Plug with Thrded Stud, Silver, PK10 (3263)
- SEAWARD Portable Appliance Tester (AGT 100)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- EXTECH Earth Ground Tester, 820 Hz, 0 to 300VAC (GRT300)
- KLEIN TOOLS Insulation Resistance Tester (ET600)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- Geno Technology Resistance Testers