Shop All Resistance Testers
Geno Technology
6X Clean Away Dye, 1.5ml
Mfr # 248692
Zoro # G004971945
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geno Technology
- MFR # 248692
- Zoro # G004971945
- Country of Origin United States
- Category Resistance Testers
Description
Glow Loading Dyes provide intense DNA/RNA bands with low background and band distortion. Ideal for use with all agarose or acrylamide gels. Dyes reduce exposure problems associated with ethidium bromide disposal. Glow Dyes are Ficoll based and supplied at 6X concentration in 1.5 ml volume. Glow RNA Dyes are ideal for quick screenings of RNA preps and safer than formaldehyde agarose gels. RNA Loading Dyes are formamide based and available at 2X concentration in 1.5 ml volume.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-4-bar/psi-G1/4)
- TESTO Cradle and Cable, 2 yr. Warranty (0572 0500)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 600V AC/DC (IRT803-N)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 1000V AC/DC (IRT807-N)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- JONARD TOOLS Cable Tester & Toner (TET-600)
- Geno Technology Resistance Testers