Shop All Resistance Testers
Geno Technology
2X Glow RNA Dye, 1.5ml
Mfr # 248694
Zoro # G104971944
product price: $59.99
/ea
$59.99
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
- Brand Geno Technology
- MFR # 248694
- Zoro # G104971944
- Country of Origin United States
- Category Resistance Testers
Description
Glow Loading Dyes provide intense DNA/RNA bands with low background and band distortion. Ideal for use with all agarose or acrylamide gels. Dyes reduce exposure problems associated with ethidium bromide disposal. Glow Dyes are Ficoll based and supplied at 6X concentration in 1.5 ml volume. Glow RNA Dyes are ideal for quick screenings of RNA preps and safer than formaldehyde agarose gels. RNA Loading Dyes are formamide based and available at 2X concentration in 1.5 ml volume.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Short Term: 2-8C; Long Term: -20C
Premixed, ready-to-load Contain ethidium bromide For agarose or acrylamide gelsShipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
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
- FLUKE Multifunction Calibrator, Temp, Pressure (Fluke-725)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- DURO Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0633-CERT)
- K-TOOL INTERNATIONAL Heavy-Duty Circuit Tester (KTI72782)
- SANWA Portable Digital Earth Tester (PDR4000)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- SANWA 1000V / 500V / 250V Analog Insulation Tester / Portable Insulation Resistance Meter (PDM1529S)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- EXTECH Earth Ground Tester, 820 Hz, 0 to 300VAC (GRT300)
- Geno Technology Resistance Testers