Shop All Lifting Truck Parts
Genie
Winch with Decal, 2 Speed
Mfr # 32946GT
Zoro # G1907188
original price:
$577.22
9% off
new price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.5
- Overall Width 11
- For Use With Genie Lift
- Fits Brand Genie
- For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, SLC-12, SLC-18, SLC-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 32946GT
- Zoro # G1907188
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 9.5 |
Overall Width | 11 |
Depth | 7 |
Details
Item | Winch with Decal, 2 Speed |
For Use With | Genie Lift |
Fits Brand | Genie |
For Use With Mfr. Model Number | SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, SLC-12, SLC-18, SLC-24 |
Includes | 2 Speed Winch with decal |
Weight | 19.29 |
Description
Winch with Decal, 2 Speed, For Use With Grainger Item Number 3RAT8, 3RAT9, 3RAU1, 4YZ87, 4YZ88, 4YZ89, 4YZ90, 4YZ91, 4YZ92, 4YZ93, 4YZ94, For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, SLC-12, SLC-18, SLC-24, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In (BC6072)
- DAYTON Machinery Mover, 4,000 lb. Cap, PK2 (13V414)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Wheel and Tire Assembly, LP, 15 in. (105454GT)
- DAYTON Charger (MH2PLH841G)
- Genie Lifting Trucks