Shop All Lifting Truck Parts
Genie
Winch Drum
Mfr # 14085GT
Zoro # G1907267
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.2
- Overall Width 6.95
- Material Various
- For Use With Mfr. Model Number AWP Super Straddle
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 14085GT
- Zoro # G1907267
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 7.2 |
Overall Width | 6.95 |
Depth | 6.1 |
Details
Material | Various |
Item | Winch Drum |
For Use With Mfr. Model Number | AWP Super Straddle |
Fits Brand | Genie |
For Use With | Genie Lift |
Includes | Winch (without handle) |
Weight | 7.56 |
Application | Winch |
Description
Winch Drum, Includes Handle Not Included, For Use With Grainger Item Number 38R201, For Use With Mfr. Model Number AWP Super Straddle, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 3 Steps, Aluminum Step Stool, 300 lbs Load Capacity, Gray (10310BA)
- US CARGO CONTROL 2" x 12' Black Car Tie Down w/ Flat Snap Hooks (5112FSH-BLK)
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- GENIE Steady Tone Alarm (39540GT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE Cable Assembly, GL #4 (5393GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- Genie Lifting Trucks