Shop All Lifting Truck Parts
Genie
Winch Assembly, DLB800
Mfr # 37149GT
Zoro # G1907160
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5
- Overall Width 5.7
- For Use With Genie Lift
- Fits Brand Genie
- For Use With Mfr. Model Number GL-12 STR, GL-4 STR, GL-4STD, GL-8 STR, GL-8STD, GL4 CWB, GL8 CWB, LL-5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genie
- MFR # 37149GT
- Zoro # G1907160
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 8.5 |
Overall Width | 5.7 |
Depth | 6 |
Details
Item | Winch Assembly, DLB800 |
For Use With | Genie Lift |
Fits Brand | Genie |
For Use With Mfr. Model Number | GL-12 STR, GL-4 STR, GL-4STD, GL-8 STR, GL-8STD, GL4 CWB, GL8 CWB, LL-5.5 |
Includes | Winch Assembly |
Weight | 7.54 |
Description
Winch Assembly, DLB800, For Use With Grainger Item Number 18F632, 18F633, 18F640, 4YZ82, 4YZ83, 4YZ84, 4YZ85, 4YZ86, For Use With Mfr. Model Number GL-12 STR, GL-4 STR, GL-4STD, GL-8 STR, GL-8STD, GL4 CWB, GL8 CWB, LL-5.5, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 1/8 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-1/8-C)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Battery Charger, 24VDC (105739GT)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Cable Assembly, GL #4 (5393GT)
- DAYTON Replacement Wheel Kit (MH2LEC156)
- Genie Lifting Trucks