Shop All Lifting Truck Parts
Genie
Wheel Kit, TPE, 8 in. x 2 in.
Mfr # 57787-SGT
Zoro # G1907039
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- For Use With Mfr. Model Number LL-5.5
- Fits Brand Genie
- For Use With Genie Lift
- Weight 2.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 57787-SGT
- Zoro # G1907039
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | TPE |
Item | Wheel Kit, TPE, 8" x 2" |
For Use With Mfr. Model Number | LL-5.5 |
Fits Brand | Genie |
For Use With | Genie Lift |
Weight | 2.0 lb |
Application | Wheel |
Description
Wheel Kit, TPE, 8 In. x 2 In., For Use With Grainger Item Number 18F640, For Use With Mfr. Model Number LL-5.5, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 24IN X 2IN AXLE STRAP W/D-RING, PREMIUM, W/PROTECTIVE SLEEVE, 3,333 LB (4226)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 10 ft. (322-10L)
- HSI Two Leg Wire Rope Bridle Sling, 1 in dia, 8 ft Length, Bolt Anchor Shackle, 17 ton Capacity (200BAS1X-08)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Filter Element (60857GT)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- GENIE Gen5 Control Box Plate (100840GT)
- GENIE Steady Tone Alarm (39540GT)
- DAYTON Lower Hook Assembly, Load Capacity 1/2t (493W02)
- Genie Lifting Trucks