Shop All Lifting Truck Parts
Genie
Wheel and Tire Assembly, LP, 15 in.
Mfr # 105454GT
Zoro # G1906926
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber/Cast Iron
- Color Grey
- Fits Brand Genie
- For Use With Mfr. Model Number GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246
- For Use With Genie Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 105454GT
- Zoro # G1906926
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Rubber/Cast Iron |
Color | Grey |
Item | Wheel and Tire Assembly, LP, 15" |
Fits Brand | Genie |
For Use With Mfr. Model Number | GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246 |
For Use With | Genie Lift |
Weight | 46 lbs |
Application | Wheel & Tire Assy |
Description
Wheel and Tire Assembly, LP, 15 In., For Use With Grainger Item Number 38R223, 38R224, 38R226, 38R227, 38R230, 38R231, For Use With Mfr. Model Number GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- MAGLINER General Purpose Hand Truck, Pneumatic (HMK112K14)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb (PRE50748ZN-MNTB)
- GENIE Footpad Service Kit (124163GT)
- GENIE Estop Kit, A/IWP/DPL (124641GT)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- Genie Lifting Truck Parts