Shop All Lab Mixers & Blenders
Genie
Vortex-Genie 1 Touch Mixer, 120V
Mfr # SI-0136
Zoro # G4788287
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Material Metal
- Number of Platforms 0
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-0136
- Zoro # G4788287
- UPC # 646492786765
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Depth | 4 3/4 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 600 to 3,200 rpm, Operating Temp. Range 0 Degrees to 38 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.65 A, Hz 60, Voltage 120, Overall Depth 4 3/4 in, Overall Height 6 1/2 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- CELLTREAT Reagent Reservoir, 50mL, PK200 (229291)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- SPER SCIENTIFIC Mini Mixer (460001)
- Genie Lab Mixing & Blending