Shop All Lab Mixing Accessories
Genie
Vertical 50ml, 15ml, Microtube Holder
Mfr # SI-V525
Zoro # G4788603
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Manufacturers Warranty Length 30 day
- AccessoryType Vertical 50ml, 15ml, Microtube Holder
- Hold Capacity 15 mL Tube, 50 mL Tube, Microtubes
- Product Type Microtube Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-V525
- Zoro # G4788603
- UPC # 646492787342
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Microtube Holder |
For Use With | SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246 |
AccessoryType | Vertical 50ml, 15ml, Microtube Holder |
Hold Capacity | 15 mL Tube, 50 mL Tube, Microtubes |
Product Type | Microtube Holder |
Description
Tube Holder holds six 50mL, six 15mL and twelve microtubes vertically. Holder snaps on to any Vortex-Genie 2 product and the Vortex-Genie Pulse. No additional attachment necessary, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A536, SI-A546 SI-T236, SI-T246, SI-A236, SI-A246, SI-P236, SI-P246, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE 2L Flask Clamp (SI-1615)
- GENIE Pop-Off Cup (146-3011-00)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- Genie Lab Mixing Accessories