Shop All Lab Mixing Accessories
Genie
TurboMix Attachment
Mfr # SI-0564
Zoro # G4788271
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Manufacturers Warranty Length 30 day
- Includes Bracket, Tube Holder (SI-0565)
- Product Type Turbomix Attachment
- Hold Capacity 1.5 mL or 2 mL Microtubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-0564
- Zoro # G4788271
- UPC # 646492787045
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Mixer Attachment |
For Use With | SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246 |
Includes | Bracket, Tube Holder (SI-0565) |
Product Type | Turbomix Attachment |
Hold Capacity | 1.5 mL or 2 mL Microtubes |
Description
Mixer Attachment, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246, Material Not Applicable, Includes Bracket, Tube Holder (SI-0565), Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 25mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300025)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- GENIE Enviro-Genie Refrigerated Incubator, 120V (SI-1200)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- Genie Lab Mixing Accessories