Shop All Lifting Truck Parts
Genie
Swivel Caster w Lock, PL/WB, 6 in. x 2 in.
Mfr # 57743GT
Zoro # G1907048
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- For Use With Genie Lift
- Fits Brand Genie
- For Use With Mfr. Model Number AWP Super Straddle
- Weight 8.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 57743GT
- Zoro # G1907048
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Metal/Plastic |
Item | Swivel Caster with Lock, PL/WB, 6" x 2" |
For Use With | Genie Lift |
Fits Brand | Genie |
For Use With Mfr. Model Number | AWP Super Straddle |
Weight | 8.5 lb |
Application | Caster |
Description
Swivel Caster with Lock, PL/WB, 6 In. x 2 In., For Use With Grainger Item Number 38R201, For Use With Mfr. Model Number AWP Super Straddle, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 7/16" (10 Pack) (HDTGV716-10PK)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Winch Assembly, DLB800 (37149GT)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- VESTIL AIR FILTER-LUBE REGULATOR PORT HOLE 1/2 (FLR-1/2)
- Genie Lifting Trucks