Shop All Lifting Truck Parts
Genie
Swivel Caster w Lock, PL/SB, 5 in. x 2 in.
Mfr # 57740GT
Zoro # G1907057
original price:
$109.94
14% off
new price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Fits Brand Genie
- For Use With Genie Lift
- For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 57740GT
- Zoro # G1907057
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Metal/Plastic |
Item | Swivel Caster with Lock, PL/SB, 5" x 2" |
For Use With Grainger Item Number | 4YZ87, 4YZ88, 4YZ89, 4YZ90, 4YZ91, 4YZ92, 4YZ93, 4YZ94 |
Fits Brand | Genie |
For Use With | Genie Lift |
For Use With Mfr. Model Number | SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR |
Weight | 5 lb |
Application | Caster |
Description
Swivel Caster with Lock, PL/SB, 5 In. x 2 In., For Use With Grainger Item Number 4YZ87, 4YZ88, 4YZ89, 4YZ90, 4YZ91, 4YZ92, 4YZ93, 4YZ94, For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Spring (MH21XU8258G)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-TPU)
- GENIE Winch with Decal, 2 Speed (32946GT)
- GENIE Cable Assembly, GL #4 (5393GT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Charger, 48V/30A, AUTO AC X-LED (128375GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GENIE Power Cord (55021GT)
- GPS - GENERIC PARTS SERVICE Control Head For Hyster W 40Z (B218) / 45Z (C215) Pallet Trucks (HY 2060004)
- Genie Lifting Truck Parts