Shop All Lifting Truck Parts
Genie
Swivel Caster, PL, 4 in. x 2 in.
Mfr # 57736GT
Zoro # G1907066
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR
- For Use With Genie Lift
- Fits Brand Genie
- Weight 10.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 57736GT
- Zoro # G1907066
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Metal/Plastic |
Item | Swivel Caster, PL, 4" x 2" |
For Use With Mfr. Model Number | SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR |
For Use With | Genie Lift |
Fits Brand | Genie |
Weight | 10.7 lb |
Application | Caster |
Description
Swivel Caster, PL, 4 In. x 2 In., For Use With Grainger Item Number 4YZ87, 4YZ88, 4YZ89, 4YZ90, 4YZ91, 4YZ92, 4YZ93, 4YZ94, For Use With Mfr. Model Number SLA-10 STD, SLA-10 STR, SLA-15 STD, SLA-15 STR, SLA-20 STD, SLA-25 STD, SLA-5 STD, SLA-5 STR, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- CROSBY Shackle, 1-1/2 in., 34,000 lb., Screw Pin (1018623)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- GENIE Cable Assembly, GL #4 (5393GT)
- GENIE Standard Fork with Decal, SLA2 (32906GT)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- DAYTON Lower Hook Assembly, Load Capacity 1/2t (493W17)
- Genie Lifting Trucks