Shop All Lifting Truck Parts
Genie
Steady Tone Alarm
Mfr # 39540GT
Zoro # G1907151
original price:
$16.79
14% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75
- Overall Width 1.35
- Material Plastic
- Color Black
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 39540GT
- Zoro # G1907151
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 1.75 |
Overall Width | 1.35 |
Depth | 1.35 |
Details
Material | Plastic |
Color | Black |
Item | Steady Tone Alarm |
Fits Brand | Genie |
For Use With Mfr. Model Number | GS 2669 DC, GS 3369 DC |
For Use With | Genie Lift |
Weight | 0.07 |
Includes | Alarm |
Application | White Noise Alarm |
Description
Steady Tone Alarm, For Use With Grainger Item Number 38R225, 38R228, For Use With Mfr. Model Number GS 2669 DC, GS 3369 DC, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Sleeve, 1/16 In, Aluminum, PK50 (2VKC5)
- VESTIL Pallet Truck, Brake, 5.5K, 27x48 (PM5-2748-HB)
- DAYTON Steel Hand Truck Nose Plate Extension (6W851)
- ZORO SELECT Swivel NSF-Listed Plate Cster, Poly, 4 in., 275 lb, Blu (5UX87)
- GENIE Footpad Service Kit (124163GT)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Gen5 Control Box Plate (100840GT)
- GENIE Cable Assembly, SL (6099GT)
- GENIE Battery Charger, 24VDC (105739GT)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- Genie Lifting Trucks