Shop All Lab Mixing Accessories
Genie
Standard Platform Bands, Rotator Genie
Mfr # SI-2110
Zoro # G4785496
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SI-2100, SI-2101, SI-2200, SI-2201
- Manufacturers Warranty Length 30 day
- Overall Length 6 1/2 in
- Overall Width 4 3/4 in
- Includes Bands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-2110
- Zoro # G4785496
- UPC # 646492789261
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Overall Length | 6 1/2 in |
Overall Width | 4 3/4 in |
Details
Item | Platform with Bands |
For Use With | SI-2100, SI-2101, SI-2200, SI-2201 |
Includes | Bands |
AccessoryType | Standard Platform with Bands |
Product Type | Platform |
Description
Standard Platform with Bands, For Use With SI-2100, SI-2101, SI-2200, SI-2201, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE RTD Connector, 3 Pin, Female, 1/Ea (18527-82)
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE Elastic Bands, PK2 (568-0001-00)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- CAFRAMO Stirrer Clamp (A120)
- Genie Lab Mixing & Blending