Shop All Room Air Conditioner Motors
Genie
Stabilizer Set, 45 In. L, 4 In. W, PK2
Mfr # 35159-SGT
Zoro # G2062621
product price: $391.99
/pk 2, $196.00/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Overall Width 4 in
- Overall Length 45 in
- Achievable Lift Capacity None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 35159-SGT
- Zoro # G2062621
- Country of Origin United States
- Category Room Air Conditioner Motors
Dimensions
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 45 in |
Overall LxWxH | 45 in x 4 in x 4 in |
Details
Material | Steel |
Item | Stabilizer Set |
Achievable Lift Capacity | None |
Includes | Two Stabilizers |
For Use With | Mfr. No. SLC-12 |
Assembled | Partially Assembled |
Color | Blue |
Weight | 32 lb |
Compatible Mfr. Model Number | Mfr. No. SLC-12 |
Finish | Powder Coated |
Accessory Type | Stabilizer Set |
Description
Stabilizer Set, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 18mm (L09018MM)
- DIXON Boss Ground Joint Stem Iron, 1.5" (GB21)
- ZORO SELECT Quick Coupler Body, MNPT, 1/2, Steel (5ZLP9)
- MI-T-M Solid Oil Nozzle, 2.25 80Deg (18-0090)
- CENTURY Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 42Y, OAO (OYK6518)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4410)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1500 RPM (945A)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA8)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1026)
- DAYTON Room Air Conditioner Motor, 1/8 HP, 60Hz (45EX58)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA9)
- Genie HVAC Motors