Shop All Lab Mixing Accessories
Genie
Serial Cable for Enviro-Genie
Mfr # SI-1132
Zoro # G4286116
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Si-1200, SI-1201
- Manufacturers Warranty Length 30 day
- AccessoryType Serial Cable for Enviro-Genie,6 ft.
- Product Type Serial Cable
- Hold Capacity Enviro-Genie SI-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1132
- Zoro # G4286116
- UPC # 646492789148
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 30 day |
Details
Item | Serial Cable |
For Use With | Si-1200, SI-1201 |
AccessoryType | Serial Cable for Enviro-Genie,6 ft. |
Product Type | Serial Cable |
Hold Capacity | Enviro-Genie SI-1200 |
Description
Serial Cable, For Use With Si-1200, SI-1201, Material Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 30 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- SP SCIENCEWARE ICE FRIGIMAT PC MACHINE BEL-ART PLATED (F38874-0000)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- GENIE Adhering Mat, Blue (SI-1617)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- Genie Lab Mixing Accessories