Shop All Lab Mixing Accessories
Genie
Roto-Shake Genie Rotator/Rocker, 120V
Mfr # SI-1100
Zoro # G8147973
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Voltage 120
- Operating Speed 5-35 rpm
- Overall Width 9 7/8 in
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-1100
- Zoro # G8147973
- UPC # 646492787526
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Width | 9 7/8 in |
Overall Height | 10 1/2 in |
Overall Length | 20 inches |
Manufacturers Warranty Length | 2 yr. |
Overall Depth | 20 in |
Description
Load Capacity 9.92 lb, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Voltage 120, Overall Depth 20 in, Overall Height 10 1/2 in, Overall Width 9 7/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- BEL-ART Scienceware Sterileware Sampling S, PK 50 (H36930-0050)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- GENIE 2L Flask Clamp (SI-1615)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Microplate Adaptor Applied Biosystems (SI-0513)
- GENIE Small Ampule Tube Attachment (SI-0570)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- Genie Lab Mixing & Blending