Shop All Lab Mixing Accessories
Genie
Rotator Genie Magnetic Platform
Mfr # SI-2200
Zoro # G8164667
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Voltage 120
- Manufacturers Warranty Length 2 yr.
- Overall Width 7 in
- Overall Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # SI-2200
- Zoro # G8164667
- UPC # 646492787748
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Manufacturers Warranty Length | 2 yr. |
Overall Width | 7 in |
Overall Height | 15 3/4 in |
Overall Length | 7.0 inches |
Overall Depth | 15 3/4 in |
Platform Width | 12 1/2 in |
Platform Length | 11 1/2 in |
Description
Load Capacity Not Applicable, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Voltage 120, Overall Depth 15 3/4 in, Overall Height 15 3/4 in, Overall Width 7 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 90mm, PK25 (NY509025)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- GENIE Orbital Shaker, 120V, 60 Hz, 0.50A (SI-M1700)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Orbital Shaker, Polycarbonate Resin, 120V (SI-M1600)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- GENIE Recessed Platform (504-0039-00)
- GENIE Elastic Bands, PK2 (568-0001-00)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- Genie Lab Mixing & Blending