Shop All Lifting Truck Parts
Genie
Push Button, Red, Mushroom Head
Mfr # 66812GT
Zoro # G1907005
original price:
$12.67
10% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red/Yellow
- For Use With Genie Lift
- Fits Brand Genie
- For Use With Mfr. Model Number GS 2669 DC, GS 3369 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 66812GT
- Zoro # G1907005
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Plastic |
Color | Red/Yellow |
Item | Push Button, Red, Mushroom Head |
For Use With | Genie Lift |
Fits Brand | Genie |
For Use With Mfr. Model Number | GS 2669 DC, GS 3369 DC |
Weight | 0.11 lb |
Application | E-Stop Button |
Description
Push Button, Red, Mushroom Head, For Use With Grainger Item Number 38R225, 38R228, For Use With Mfr. Model Number GS 2669 DC, GS 3369 DC, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- MILWAUKEE HAND TRUCKS Steel Drum Dolly, 55 gal. (DC40146)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - 50 pieces (R5203A-50 NUT&BOLT)
- LIFT-ALL Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow (UU2802NX8)
- GENIE Filter Element (60857GT)
- GENIE Wheel Kit, TPE, 8 in. x 2 in. (57787-SGT)
- GENIE Single Joystick, Hall Effect (137634GT)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- GENIE Cable Assembly, GL #10 (5271GT)
- GENIE Pin and Lanyard Assembly (100309GT)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WPT45-LW - Fits Big Joe Model # WPT45 (GWK-WPT45-LW)
- Genie Lifting Truck Parts