Shop All Lifting Truck Parts
Genie
Power Cord
Mfr # 55021GT
Zoro # G1907090
original price:
$21.77
11% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.6
- Overall Width 1.25
- Color Black
- For Use With Mfr. Model Number GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246
- Fits Brand Genie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 55021GT
- Zoro # G1907090
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Length | 9.6 |
Overall Width | 1.25 |
Depth | 0.95 |
Details
Color | Black |
Item | Power Cord |
For Use With Mfr. Model Number | GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246 |
Fits Brand | Genie |
For Use With | Genie Lift |
Weight | 1.32 |
Includes | Power Cord |
Description
Power Cord, For Use With Grainger Item Number 38R222, 38R223, 38R224, 38R226, 38R227, 38R229, 38R230, 38R231, For Use With Mfr. Model Number GS 1530, GS 1930, GS 2032, GS 2046, GS 2632, GS 2646, GS 3232, GS 3246, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Climbing Rope, PES, 7/16 In. dia., 600 ft L (AG24SP716600RO)
- VESTIL Rail Car Wheel, Chock Hook (RC-WC-HOOK)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- GENIE Cable Assembly, GL #4 (5393GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Pulley with Bearing (32469GT)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- GENIE Winch Assembly, DLB800 (37149GT)
- GENIE Footpad Service Kit (124163GT)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- Genie Lifting Trucks