Shop All Lifting Truck Parts
Genie
PL SW Dual Caster, 2 in. x 1.88 in.
Mfr # 6415GT
Zoro # G1907319
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Rubber
- For Use With Mfr. Model Number GL-10 STR, GL10 CWB
- For Use With Genie Lift
- Fits Brand Genie
- Weight 2.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 6415GT
- Zoro # G1907319
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Metal/Rubber |
Item | PL SW Dual Caster, 2" x 1.88" |
For Use With Mfr. Model Number | GL-10 STR, GL10 CWB |
For Use With Grainger Item Number | 18F634, 4YZ81 |
For Use With | Genie Lift |
Fits Brand | Genie |
Weight | 2.2 lb |
Application | Caster |
Description
PL SW Dual Caster, 2 In. x 1.88 In., For Use With Grainger Item Number 18F634, 4YZ81, For Use With Mfr. Model Number GL-10 STR, GL10 CWB, Fits Brand Genie, For Use With Genie Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- GENIE Charger, 48V/30A, AUTO AC X-LED (128375GT)
- GENIE Cable Assembly, 363 in. x 7/32 in. (6444GT)
- GENIE Winch with Decal, SL/ST, 1 Speed (32945GT)
- GENIE Single Joystick, Hall Effect (137634GT)
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- VESTIL Lp Tank Lift, Powder Coat, Yellow (BTX-LP)
- Genie Lifting Truck Parts