Shop All Lifting Truck Parts
Genie
PCB Assembly, AWP/IWP/DPL/CWP
Mfr # 1257696GT
Zoro # G1907127
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Various
- For Use With Genie Lift
- Fits Brand Genie
- For Use With Mfr. Model Number AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC
- Weight 1.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genie
- MFR # 1257696GT
- Zoro # G1907127
- Country of Origin United States
- Category Lifting Truck Parts
Details
Material | Various |
Item | PCB Assembly, AWP/IWP/DPL/CWP |
For Use With | Genie Lift |
Fits Brand | Genie |
For Use With Mfr. Model Number | AWP-20S AC, AWP-20S DC, AWP-25S AC, AWP-25S DC, AWP-30S AC, AWP-30S DC, AWP-36S AC, AWP-36S DC, AWP-40S AC, AWP-40S DC, DPL 25S AC 110, DPL 25S DC, DPL 30S AC 110, DPL 30S DC, DPL 35S AC 110, DPL 35S DC, IWP 20 AC, IWP 20 DC, IWP 20 DC W POWER ASSIST, IWP 25 AC, IWP 25 DC W POWER ASSIST, IWP 30 DC W POWER ASSIST, IWP-25 DC, IWP-30 AC, IWP-30 DC |
Weight | 1.4 lb |
Application | PCB |
Description
PCB Assembly, AWP/IWP/DPL/CWP, For Use With Grainger Item Number 38R202, 38R203, 38R204, 38R205, 38R206, 38R207, 38R208, 38R209, 38R210, 38R211, 38R212, 38R213, 38R214, 38R215, 38R216, 38R217, 38R232, 38R233, 38R234, 38R235, 38R236, 38R237, 38R238, 38R239, 38R240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 379lb. (430120-WHT-00600-05123)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- WESCO Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control (261026)
- SUPERWINCH Motor (87-12890)
- GENIE Single Joystick, Hall Effect (137634GT)
- GENIE Cable Assembly, GL #12 (5272GT)
- GENIE Cable Assembly, SL15,507 in. x 7/32 in. (32903GT)
- GENIE PL SW Dual Caster, 2 in. x 1.88 in. (6415GT)
- GENIE Winch Assembly, DLB800 (37149GT)
- GENIE Filter Element (60857GT)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-CJ55-CK - Fits Clark Model # CJ55 (GWK-CJ55-CK)
- Genie Lifting Trucks